- 14 mm Belt Pitch
- 40 Teeth
- 37 mm Belt Width
| Belt Width | 37 mm |
| Belt Pitch | 14 mm |
| No. of Teeth | 40 |
| Bushing Series | 3020 |
| Weight | 12.2 LB |
| EAN or UPC | 782476699161 |
| Belt Width | 37 mm |
| Belt Pitch | 14 mm |
| No. of Teeth | 40 |
| Bushing Series | 3020 |
| Weight | 12.2 LB |
| EAN or UPC | 782476699161 |