- 14 mm Belt Pitch
- 39 Teeth
- 37 mm Belt Width
| Bushing Series | 3020 |
| Belt Pitch | 14 mm |
| No. of Teeth | 39 |
| Belt Width | 37 mm |
| Weight | 11.9 LB |
| EAN or UPC | 782476699154 |
| Bushing Series | 3020 |
| Belt Pitch | 14 mm |
| No. of Teeth | 39 |
| Belt Width | 37 mm |
| Weight | 11.9 LB |
| EAN or UPC | 782476699154 |