
- 14 mm Belt Pitch
- 38 Teeth
- 37 mm Belt Width
Belt Width | 37 mm |
Bushing Series | 3020 |
No. of Teeth | 38 |
Belt Pitch | 14 mm |
Weight | 10.8 LB |
EAN or UPC | 782476699147 |

Belt Width | 37 mm |
Bushing Series | 3020 |
No. of Teeth | 38 |
Belt Pitch | 14 mm |
Weight | 10.8 LB |
EAN or UPC | 782476699147 |