- 14 mm Belt Pitch
- 32 Teeth
- 37 mm Belt Width
| Bushing Series | 2517 |
| Belt Pitch | 14 mm |
| No. of Teeth | 32 |
| Belt Width | 37 mm |
| Weight | 7.0 LB |
| EAN or UPC | 782476699109 |
| Bushing Series | 2517 |
| Belt Pitch | 14 mm |
| No. of Teeth | 32 |
| Belt Width | 37 mm |
| Weight | 7.0 LB |
| EAN or UPC | 782476699109 |