- 14 mm Belt Pitch
- 29 Teeth
- 37 mm Belt Width
| Belt Width | 37 mm |
| Bushing Series | 2517 |
| No. of Teeth | 29 |
| Belt Pitch | 14 mm |
| Weight | 4.7 LB |
| EAN or UPC | 782476699079 |
| Belt Width | 37 mm |
| Bushing Series | 2517 |
| No. of Teeth | 29 |
| Belt Pitch | 14 mm |
| Weight | 4.7 LB |
| EAN or UPC | 782476699079 |