- 14 mm Belt Pitch
- 28 Teeth
- 37 mm Belt Width
| Belt Pitch | 14 mm |
| No. of Teeth | 28 |
| Belt Width | 37 mm |
| Bushing Series | 2012 |
| Weight | 5.2 LB |
| EAN or UPC | 782475894963 |
| Belt Pitch | 14 mm |
| No. of Teeth | 28 |
| Belt Width | 37 mm |
| Bushing Series | 2012 |
| Weight | 5.2 LB |
| EAN or UPC | 782475894963 |