- 14 mm Belt Pitch
- 126 Teeth
- 20 mm Belt Width
| Belt Pitch | 14 mm |
| No. of Teeth | 126 |
| Bushing Series | 3525 |
| Belt Width | 20 mm |
| Weight | 58.0 LB |
| EAN or UPC | 782476699000 |
| Belt Pitch | 14 mm |
| No. of Teeth | 126 |
| Bushing Series | 3525 |
| Belt Width | 20 mm |
| Weight | 58.0 LB |
| EAN or UPC | 782476699000 |