
- 14 mm Belt Pitch
- 112 Teeth
- 20 mm Belt Width
Belt Pitch | 14 mm |
Belt Width | 20 mm |
No. of Teeth | 112 |
Bushing Series | 3525 |
Weight | 59.0 LB |
EAN or UPC | 782476698997 |

Belt Pitch | 14 mm |
Belt Width | 20 mm |
No. of Teeth | 112 |
Bushing Series | 3525 |
Weight | 59.0 LB |
EAN or UPC | 782476698997 |