- 14 mm Belt Pitch
- 71 Teeth
- 20 mm Belt Width
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| Belt Width | 20 mm |
| No. of Teeth | 71 |
| Weight | 32.51 LB |
| EAN or UPC | 782476698959 |
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| Belt Width | 20 mm |
| No. of Teeth | 71 |
| Weight | 32.51 LB |
| EAN or UPC | 782476698959 |