- 14 mm Belt Pitch
- 67 Teeth
- 20 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| Bushing Series | 3525 |
| No. of Teeth | 67 |
| Weight | 31.25 LB |
| EAN or UPC | 782475894956 |
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| Bushing Series | 3525 |
| No. of Teeth | 67 |
| Weight | 31.25 LB |
| EAN or UPC | 782475894956 |