- 14 mm Belt Pitch
- 48 Teeth
- 20 mm Belt Width
| No. of Teeth | 48 |
| Belt Pitch | 14 mm |
| Bushing Series | 3020 |
| Belt Width | 20 mm |
| Weight | 16.44 LB |
| EAN or UPC | 782476698928 |
| No. of Teeth | 48 |
| Belt Pitch | 14 mm |
| Bushing Series | 3020 |
| Belt Width | 20 mm |
| Weight | 16.44 LB |
| EAN or UPC | 782476698928 |