- 14 mm Belt Pitch
- 45 Teeth
- 20 mm Belt Width
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 3020 |
| No. of Teeth | 45 |
| Weight | 13.5 LB |
| EAN or UPC | 782476698911 |
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 3020 |
| No. of Teeth | 45 |
| Weight | 13.5 LB |
| EAN or UPC | 782476698911 |