- 14 mm Belt Pitch
- 43 Teeth
- 20 mm Belt Width
| Belt Width | 20 mm |
| Bushing Series | 2517 |
| Belt Pitch | 14 mm |
| No. of Teeth | 43 |
| Weight | 11.67 LB |
| EAN or UPC | 782476698904 |
| Belt Width | 20 mm |
| Bushing Series | 2517 |
| Belt Pitch | 14 mm |
| No. of Teeth | 43 |
| Weight | 11.67 LB |
| EAN or UPC | 782476698904 |