- 14 mm Belt Pitch
- 40 Teeth
- 20 mm Belt Width
| No. of Teeth | 40 |
| Bushing Series | 2517 |
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Weight | 10.11 LB |
| EAN or UPC | 782476698898 |
| No. of Teeth | 40 |
| Bushing Series | 2517 |
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Weight | 10.11 LB |
| EAN or UPC | 782476698898 |