- 14 mm Belt Pitch
- 39 Teeth
- 20 mm Belt Width
| No. of Teeth | 39 |
| Belt Pitch | 14 mm |
| Bushing Series | 2517 |
| Belt Width | 20 mm |
| Weight | 9.8 LB |
| EAN or UPC | 782476698881 |
| No. of Teeth | 39 |
| Belt Pitch | 14 mm |
| Bushing Series | 2517 |
| Belt Width | 20 mm |
| Weight | 9.8 LB |
| EAN or UPC | 782476698881 |