- 14 mm Belt Pitch
- 37 Teeth
- 20 mm Belt Width
| Belt Width | 20 mm |
| Bushing Series | 2517 |
| No. of Teeth | 37 |
| Belt Pitch | 14 mm |
| Weight | 8.2 LB |
| EAN or UPC | 782475894840 |
| Belt Width | 20 mm |
| Bushing Series | 2517 |
| No. of Teeth | 37 |
| Belt Pitch | 14 mm |
| Weight | 8.2 LB |
| EAN or UPC | 782475894840 |