- 14 mm Belt Pitch
- 36 Teeth
- 20 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| Bushing Series | 2517 |
| No. of Teeth | 36 |
| Weight | 7.6 LB |
| EAN or UPC | 782475894833 |
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| Bushing Series | 2517 |
| No. of Teeth | 36 |
| Weight | 7.6 LB |
| EAN or UPC | 782475894833 |