- 14 mm Belt Pitch
- 35 Teeth
- 20 mm Belt Width
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 2012 |
| No. of Teeth | 35 |
| Weight | 7.3 LB |
| EAN or UPC | 782476698867 |
| Belt Width | 20 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 2012 |
| No. of Teeth | 35 |
| Weight | 7.3 LB |
| EAN or UPC | 782476698867 |