
- 14 mm Belt Pitch
- 33 Teeth
- 20 mm Belt Width
Belt Width | 20 mm |
Bushing Series | 2012 |
Belt Pitch | 14 mm |
No. of Teeth | 33 |
Weight | 6.3 LB |
EAN or UPC | 782476698843 |

Belt Width | 20 mm |
Bushing Series | 2012 |
Belt Pitch | 14 mm |
No. of Teeth | 33 |
Weight | 6.3 LB |
EAN or UPC | 782476698843 |