- 14 mm Belt Pitch
- 29 Teeth
- 20 mm Belt Width
| Bushing Series | 2012 |
| No. of Teeth | 29 |
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| Weight | 4.5 LB |
| EAN or UPC | 782476698805 |
| Bushing Series | 2012 |
| No. of Teeth | 29 |
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| Weight | 4.5 LB |
| EAN or UPC | 782476698805 |