- 8 mm Belt Pitch
- 140 Teeth
- 62 mm Belt Width
| Bushing Series | 3525 |
| No. of Teeth | 140 |
| Belt Width | 62 mm |
| Belt Pitch | 8 mm |
| Weight | 54.5 LB |
| EAN or UPC | 782476698775 |
| Bushing Series | 3525 |
| No. of Teeth | 140 |
| Belt Width | 62 mm |
| Belt Pitch | 8 mm |
| Weight | 54.5 LB |
| EAN or UPC | 782476698775 |