- 8 mm Belt Pitch
- 80 Teeth
- 62 mm Belt Width
| Belt Pitch | 8 mm |
| No. of Teeth | 80 |
| Bushing Series | 3020 |
| Belt Width | 62 mm |
| Weight | 21.0 LB |
| EAN or UPC | 782476698744 |
| Belt Pitch | 8 mm |
| No. of Teeth | 80 |
| Bushing Series | 3020 |
| Belt Width | 62 mm |
| Weight | 21.0 LB |
| EAN or UPC | 782476698744 |