- 8 mm Belt Pitch
- 63 Teeth
- 62 mm Belt Width
| Belt Pitch | 8 mm |
| No. of Teeth | 63 |
| Bushing Series | 3020 |
| Belt Width | 62 mm |
| Weight | 10.3 LB |
| EAN or UPC | 782476698706 |
| Belt Pitch | 8 mm |
| No. of Teeth | 63 |
| Bushing Series | 3020 |
| Belt Width | 62 mm |
| Weight | 10.3 LB |
| EAN or UPC | 782476698706 |