
- 8 mm Belt Pitch
- 60 Teeth
- 62 mm Belt Width
Belt Width | 62 mm |
Belt Pitch | 8 mm |
No. of Teeth | 60 |
Bushing Series | 3020 |
Weight | 8.9 LB |
EAN or UPC | 782476698690 |

Belt Width | 62 mm |
Belt Pitch | 8 mm |
No. of Teeth | 60 |
Bushing Series | 3020 |
Weight | 8.9 LB |
EAN or UPC | 782476698690 |