- 8 mm Belt Pitch
- 56 Teeth
- 62 mm Belt Width
| Belt Width | 62 mm |
| No. of Teeth | 56 |
| Bushing Series | 2517 |
| Belt Pitch | 8 mm |
| Weight | 7.2 LB |
| EAN or UPC | 782476698683 |
| Belt Width | 62 mm |
| No. of Teeth | 56 |
| Bushing Series | 2517 |
| Belt Pitch | 8 mm |
| Weight | 7.2 LB |
| EAN or UPC | 782476698683 |