- 8 mm Belt Pitch
- 53 Teeth
- 62 mm Belt Width
| No. of Teeth | 53 |
| Bushing Series | 2517 |
| Belt Width | 62 mm |
| Belt Pitch | 8 mm |
| Weight | 6.9 LB |
| EAN or UPC | 782476698676 |
| No. of Teeth | 53 |
| Bushing Series | 2517 |
| Belt Width | 62 mm |
| Belt Pitch | 8 mm |
| Weight | 6.9 LB |
| EAN or UPC | 782476698676 |