
- 8 mm Belt Pitch
- 48 Teeth
- 62 mm Belt Width
Belt Width | 62 mm |
Belt Pitch | 8 mm |
No. of Teeth | 48 |
Bushing Series | 2517 |
Weight | 6.6 LB |
EAN or UPC | 782476698652 |

Belt Width | 62 mm |
Belt Pitch | 8 mm |
No. of Teeth | 48 |
Bushing Series | 2517 |
Weight | 6.6 LB |
EAN or UPC | 782476698652 |