- 8 mm Belt Pitch
- 45 Teeth
- 62 mm Belt Width
| Bushing Series | 2012 |
| Belt Width | 62 mm |
| No. of Teeth | 45 |
| Belt Pitch | 8 mm |
| Weight | 6.5 LB |
| EAN or UPC | 782476698645 |
| Bushing Series | 2012 |
| Belt Width | 62 mm |
| No. of Teeth | 45 |
| Belt Pitch | 8 mm |
| Weight | 6.5 LB |
| EAN or UPC | 782476698645 |