
- 8 mm Belt Pitch
- 36 Teeth
- 62 mm Belt Width
Belt Width | 62 mm |
No. of Teeth | 36 |
Bushing Series | 1610 |
Belt Pitch | 8 mm |
Weight | 5.3 LB |
EAN or UPC | 782476698607 |

Belt Width | 62 mm |
No. of Teeth | 36 |
Bushing Series | 1610 |
Belt Pitch | 8 mm |
Weight | 5.3 LB |
EAN or UPC | 782476698607 |