
- 8 mm Belt Pitch
- 180 Teeth
- 36 mm Belt Width
Belt Pitch | 8 mm |
Belt Width | 36 mm |
Bushing Series | 3020 |
No. of Teeth | 180 |
Weight | 48.0 LB |
EAN or UPC | 782476698577 |

Belt Pitch | 8 mm |
Belt Width | 36 mm |
Bushing Series | 3020 |
No. of Teeth | 180 |
Weight | 48.0 LB |
EAN or UPC | 782476698577 |