- 8 mm Belt Pitch
- 112 Teeth
- 36 mm Belt Width
| No. of Teeth | 112 |
| Belt Width | 36 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 3020 |
| Weight | 29.7 LB |
| EAN or UPC | 782476698553 |
| No. of Teeth | 112 |
| Belt Width | 36 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 3020 |
| Weight | 29.7 LB |
| EAN or UPC | 782476698553 |