- 8 mm Belt Pitch
- 53 Teeth
- 36 mm Belt Width
| Belt Width | 36 mm |
| No. of Teeth | 53 |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| Weight | 6.0 LB |
| EAN or UPC | 782476698485 |
| Belt Width | 36 mm |
| No. of Teeth | 53 |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| Weight | 6.0 LB |
| EAN or UPC | 782476698485 |