
- 8 mm Belt Pitch
- 40 Teeth
- 36 mm Belt Width
Belt Pitch | 8 mm |
Belt Width | 36 mm |
No. of Teeth | 40 |
Bushing Series | 2012 |
Weight | 3.1 LB |
EAN or UPC | 782475894628 |

Belt Pitch | 8 mm |
Belt Width | 36 mm |
No. of Teeth | 40 |
Bushing Series | 2012 |
Weight | 3.1 LB |
EAN or UPC | 782475894628 |