
- 8 mm Belt Pitch
- 39 Teeth
- 36 mm Belt Width
Belt Width | 36 mm |
Belt Pitch | 8 mm |
No. of Teeth | 39 |
Bushing Series | 1610 |
Weight | 2.4 LB |
EAN or UPC | 782476698430 |

Belt Width | 36 mm |
Belt Pitch | 8 mm |
No. of Teeth | 39 |
Bushing Series | 1610 |
Weight | 2.4 LB |
EAN or UPC | 782476698430 |