- 8 mm Belt Pitch
- 38 Teeth
- 36 mm Belt Width
| No. of Teeth | 38 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Belt Width | 36 mm |
| Weight | 2.9 LB |
| EAN or UPC | 782475894611 |
| No. of Teeth | 38 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Belt Width | 36 mm |
| Weight | 2.9 LB |
| EAN or UPC | 782475894611 |