- 8 mm Belt Pitch
- 36 Teeth
- 36 mm Belt Width
| No. of Teeth | 36 |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Belt Width | 36 mm |
| Weight | 2.7 LB |
| EAN or UPC | 782475894581 |
| No. of Teeth | 36 |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Belt Width | 36 mm |
| Weight | 2.7 LB |
| EAN or UPC | 782475894581 |