- 8 mm Belt Pitch
- 35 Teeth
- 36 mm Belt Width
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Belt Width | 36 mm |
| No. of Teeth | 35 |
| Weight | 1.8 LB |
| EAN or UPC | 782476698416 |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Belt Width | 36 mm |
| No. of Teeth | 35 |
| Weight | 1.8 LB |
| EAN or UPC | 782476698416 |