Skip to content Skip to navigation menu
Dodge481958

481958

High Torque Drive Sprocket
Item #110936597
  • 8 mm Belt Pitch
  • 32 Teeth
  • 36 mm Belt Width
Dodge481958
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Belt Pitch
  • 32 Teeth
  • 36 mm Belt Width
Belt Pitch 8 mm
Bushing Series 1210
No. of Teeth 32
Belt Width 36 mm
Weight 2.0 LB
EAN or UPC 782475894529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison