- 8 mm Belt Pitch
- 180 Teeth
- 21 mm Belt Width
| No. of Teeth | 180 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Bushing Series | 3020 |
| Weight | 36.0 LB |
| EAN or UPC | 782475894505 |
| No. of Teeth | 180 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Bushing Series | 3020 |
| Weight | 36.0 LB |
| EAN or UPC | 782475894505 |