- 8 mm Belt Pitch
- 90 Teeth
- 21 mm Belt Width
| Bushing Series | 2517 |
| No. of Teeth | 90 |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Weight | 12.82 LB |
| EAN or UPC | 782476698355 |
| Bushing Series | 2517 |
| No. of Teeth | 90 |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Weight | 12.82 LB |
| EAN or UPC | 782476698355 |