- 8 mm Belt Pitch
- 80 Teeth
- 21 mm Belt Width
| Belt Width | 21 mm |
| No. of Teeth | 80 |
| Belt Pitch | 8 mm |
| Bushing Series | 2517 |
| Weight | 9.0 LB |
| EAN or UPC | 782476444624 |
| Belt Width | 21 mm |
| No. of Teeth | 80 |
| Belt Pitch | 8 mm |
| Bushing Series | 2517 |
| Weight | 9.0 LB |
| EAN or UPC | 782476444624 |