- 8 mm Belt Pitch
- 75 Teeth
- 21 mm Belt Width
| Bushing Series | 2517 |
| Belt Width | 21 mm |
| No. of Teeth | 75 |
| Belt Pitch | 8 mm |
| Weight | 9.21 LB |
| EAN or UPC | 782475894499 |
| Bushing Series | 2517 |
| Belt Width | 21 mm |
| No. of Teeth | 75 |
| Belt Pitch | 8 mm |
| Weight | 9.21 LB |
| EAN or UPC | 782475894499 |