- 8 mm Belt Pitch
- 71 Teeth
- 21 mm Belt Width
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 2517 |
| No. of Teeth | 71 |
| Weight | 8.75 LB |
| EAN or UPC | 782475894482 |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 2517 |
| No. of Teeth | 71 |
| Weight | 8.75 LB |
| EAN or UPC | 782475894482 |