- 8 mm Belt Pitch
- 67 Teeth
- 21 mm Belt Width
| No. of Teeth | 67 |
| Bushing Series | 2517 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Weight | 8.28 LB |
| EAN or UPC | 782475894451 |
| No. of Teeth | 67 |
| Bushing Series | 2517 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Weight | 8.28 LB |
| EAN or UPC | 782475894451 |