
- 8 mm Belt Pitch
- 60 Teeth
- 21 mm Belt Width
No. of Teeth | 60 |
Belt Pitch | 8 mm |
Belt Width | 21 mm |
Bushing Series | 2012 |
Weight | 6.43 LB |
EAN or UPC | 782475894338 |

No. of Teeth | 60 |
Belt Pitch | 8 mm |
Belt Width | 21 mm |
Bushing Series | 2012 |
Weight | 6.43 LB |
EAN or UPC | 782475894338 |