- 8 mm Belt Pitch
- 53 Teeth
- 21 mm Belt Width
| Bushing Series | 2012 |
| Belt Width | 21 mm |
| No. of Teeth | 53 |
| Belt Pitch | 8 mm |
| Weight | 4.5 LB |
| EAN or UPC | 782475894284 |
| Bushing Series | 2012 |
| Belt Width | 21 mm |
| No. of Teeth | 53 |
| Belt Pitch | 8 mm |
| Weight | 4.5 LB |
| EAN or UPC | 782475894284 |