- 8 mm Belt Pitch
- 40 Teeth
- 21 mm Belt Width
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Bushing Series | 2012 |
| No. of Teeth | 40 |
| Weight | 2.0 LB |
| EAN or UPC | 782476444617 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Bushing Series | 2012 |
| No. of Teeth | 40 |
| Weight | 2.0 LB |
| EAN or UPC | 782476444617 |