- 8 mm Belt Pitch
- 38 Teeth
- 21 mm Belt Width
| No. of Teeth | 38 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Weight | 2.02 LB |
| EAN or UPC | 782475894093 |
| No. of Teeth | 38 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| Weight | 2.02 LB |
| EAN or UPC | 782475894093 |