- 8 mm Belt Pitch
- 35 Teeth
- 21 mm Belt Width
| Belt Width | 21 mm |
| No. of Teeth | 35 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Weight | 1.3 LB |
| EAN or UPC | 782476698317 |
| Belt Width | 21 mm |
| No. of Teeth | 35 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Weight | 1.3 LB |
| EAN or UPC | 782476698317 |