- 8 mm Belt Pitch
- 32 Teeth
- 21 mm Belt Width
| Bushing Series | 1210 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| No. of Teeth | 32 |
| Weight | 3.0 LB |
| EAN or UPC | 782475893560 |
| Bushing Series | 1210 |
| Belt Pitch | 8 mm |
| Belt Width | 21 mm |
| No. of Teeth | 32 |
| Weight | 3.0 LB |
| EAN or UPC | 782475893560 |